Zoro Homepage

DSP Karaoke Mixer with Two Wireless Microphones for SmartTVs and Tablets

  • Mfr # SmartOke

  • Zoro # G116449509


product price: $258.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SmartOke
Zoro #
G116449509
UPC #
692868766534
Country of Origin
China

Description

SmartOke is the new generation of karaoke mixers. No karaoke disc is needed. Use your smart TV or tablet to sing thousands of karaoke songs on YouTube.Connect your smart TV with the included optical cable or connect wirelessly from your laptop, tablet, or smartphone. Connect the output of SmartOke to your sound system and you're ready to rock!.SmartOke comes with two wireless microphones with controls built in; so each singer can choose their preference on volume, mic effect level, and mic EQ. Making this the best-sounding home karaoke mixer to create awesome memories for years to come* Utilizing the latest digital technology with DSP sound processing to sound like a pro.* Versatile connection options including optical, 1/8 line input, wireless audio input.* Vocal Eliminator and MPX to remove vocals on non-karaoke or multi-plex tracks.* System comes with a digital mixer, two wireless microphones, an optical cable, a stereo line out cable, and USB-C power supply.* Includes:* SmartOke Wireless Mic Receiver and Mixer.* Two Wireless microphones.* Digital Optical Audio Cable.* 1/8-in to RCA Audio Cable.* 1/8-in to 1/8-in Audio Cable.* USB-C Power Adapter. Weight: 2 lbs Dimensions: 14 x 11 x 3 Case Pack: 10 units Case Weight: 26 lbs Case Dimensions: 22 x 14 x 15* Battery Information: Each microphone requires two AA batteries Not

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.