Zoro Homepage

Dual Digital USB/SD Audio Recorder

  • Mfr # SDR-4000

  • Zoro # G016309187


product price: $458.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDR-4000
Zoro #
G016309187
UPC #
692868007378
Country of Origin
China

Description

Capture great audio moments w/the SDR-4000 Dual Digital USB/SD Audio Recorder.The SDR-4000 operates just like two cassette decks but w/the benefit of all digital recording. The digital recording process ensures high-fidelity audio recordings all the time, & an adjustable recording level control allows you to avoid distorted recordings & get the level just right. Also functioning as a dual side digital audio player, the SDR-4000 makes a great addition to a DJ setup for easy digital media playback.Not just for performers, the SDR-4000 is perfect for churches, businesses & schools that need to record sermons, presentations or lessons. So, retire the old tape deck & pick up an SDR-4000! Records 192 kbps audio files directly to SD card or USB drive via line in jacks or XLR jacks Compatible w/SD/SDHC cards & USB drives up to 32GB Dual recorder design allows for independent recording/playback on each side Individual record level controls & record level LEDs for precise level control Delete recorded files directly from recorder Full-featured playback w/single & repeat playback modes Individual RCA input/output jacks Individual XLR input/output jacks Mixed RCA output jacks w/toggle switch Backlit buttons for use is low-light areas 1/4-in headphone jack w/volume control Slim 1RU chassis 110V-220V compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.