Dual Microphone UV-C Sanitizer
Mfr # GERMINATOR
Zoro # G916449549
product price: $168.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GERMINATOR
Zoro #
G916449549
UPC #
692868437649
Country of Origin
China
Description
Introducing the VocoPro Germinator, a handy 2-minute microphone UV-C light sanitizer to eliminate germs, viruses and bacteria from mic grille and the pop filter underneath the grille, which is not possible with sanitizing wipes alone.So, when you pass the mic you don't pass the germs. This is a must have for karaoke bars, houses of worship, and anyone that is concerned about personal hygiene when sharing the microphone* Microphone grille sanitizer with UV-C light kills germs on the steel mesh grille and the windscreen beneath the grille in 2 minutes.* Automatically turns on when a microphone is inserted, with an easy-to-read display showing when the mic is fully sanitized and ready to use.* Rechargeable with USB power supply. Sanitize up to 300 times in a single charge, with 35 hours of standby time.* Includes: Charging Cable, Wall plug, Main unit.* Shipping Dimensions:13-in x 10-in x 9-in.* Shipping Weight:4 lbs.* Actual Dimensions:11-in x 7-in x 6-in.* Shipping Weight:2.4 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.