Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Wireless USB Handheld Microphone System

  • Mfr # USB-CAST-H

  • Zoro # G216449355


product price: $168.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB-CAST-H
Zoro #
G216449355
UPC #
692868332784
Country of Origin
China

Description

Many people have recognized the easiest way to improve the audio quality during virtual meetings or virtual learning is to change the microphone. Digital wireless microphones with Mic-on-Chip Technology is the new turn-key solution. The wireless microphones connect directly to the computer's USB via a USB receiver. No cables, no complicated set up, your computer powers the USB microphone receiver with a sound card built-in, for plug-and-play on PC and Mac.Now you won't be asked to talk louder or get closer to the laptop to be heard.Each USB-CAST system comes with a USB wireless receiver about the size of a thumb drive, and two wireless microphones. This allows more than one person to take part in the virtual meeting, but keep social-distancing at the same time without being restricted by microphone cables.The USB-CAST is available with conference mics, handheld mics, or body pack system with lavaliere and headset mics and instrument cable* Rugged all metal dynamic microphone for maximum gain before feedback to minimize background noise.* Two users can use the microphones simultaneously without interference or set up.* Operate in 900 MHz away from radio, TV, and Wi-Fi interference.* Transmitters connect quickly and silently, freely turn the mic on and off as needed.* Transmitters sync to USB receiver automatically, with quick tap-to-sync functionality to avoid interference.* Battery Info: AA battery. Video

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.