Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eight Channel UHF Wireless Conference Microphone System

  • Mfr # DIGITAL-CONF-8

  • Zoro # G416449476


product price: $1,053.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIGITAL-CONF-8
Zoro #
G416449476
UPC #
692868826634
Country of Origin
China

Description

The Digital-Conference-8 is VocoPro's newest entry in quality and reliable microphone sets at an affordable price. It's an 8 channel wireless package configured with conference microphones. Operating in the 900MHz band, the Digital-Conference-8 is unaffected by TV broadcast interference that typically plagues other microphones on the market! Its professional quality 24-bit digital audio will be heard clearly across its entire 200ft range thanks to VocoPro's digital Mic-On-ChipTM technology and proven analog transmitter. The Mic-On-ChipTM technology within the Digital-Conference-8 combines digital signal processing within a single chip, which reduces noise and produces a clean digital signal, which is then relayed over our reliable UHF transmission technology which results in stellar sound quality and range. The turn-key system requires no syncing or setting up. Its super quiet 24 bit digital transmission is also digitally encrypted to keep the content of meetings both private and secure. The Digital-Conference-8 is show ready with its balanced XLR outputs for each channel, allowing minute volume control. The included rack mounts make installing the receivers into a travel-ready road case is a no-brainer. With 2 eight-channel sets available, accommodating even the largest groups will be a breeze! Simplify your microphone set up with the latest microphone package, the Digital-Conference-8 by VocoPro! * Eight Wireless Conference Microphones.* 16-inch adjustable gooseneck microphone.* Each Channel Has a Dedicated XLR Output and Volume Control.* Stable Transmission via 900MHz Frequency Band.* 24-Bit Digital Technology Delivers a Clean, Professional Quality Signal.* Individual Digital Microphone IDs Eliminates Channel Cross-Talk.* Wide Frequency Response 50 - 20,000 Hz Ensures Natural Sounding Vocals.* Eight Balanced XLR Outputs Available.* Two 1/4-in Mixed Outputs Available.* Brackets Included For Mounting in a Rack Case.* Two Different Frequency Sets Available; A total of 16 frequencies* Receiver Dimensions w/o brackets attached: 17.00-in Width x 1.750-in Height x 5.25-in Depth.* Rear Panel Connections: Power in, 1/4-in Audio Out, 4 XLR Audio Outputs Per system.* Accessories: Mounting Brackets, 1/4-in Patch Cable, Power Adapter Per

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.