Eight Channel UHF Wireless Handheld Microphone System with Mic-On-Chip Technology
Mfr # Digital-ACAPELLA-8
Zoro # G116449455
product price: $1,038.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Digital-ACAPELLA-8
Zoro #
G116449455
UPC #
692868873553
Country of Origin
China
Description
The Digital-Acapella-8 is VocoPro's newest entry in quality and reliable microphone sets at an affordable price. It's an 8 channel wireless package configured with handheld microphones. Operating in the 900Mhz band, the Digital-Acapella-8 is unaffected by TV broadcast interference that typically plagues other microphones on the market! And its professional quality 24-bit digital audio will be heard clearly across its entire 200ft range thanks to VocoPro's digital mic-on-chip technology and proven analog transmitter. The hybrid technology within the Digital-Acapella-8 combines digital signal processing within a single chip, which reduces noise and produces a clean digital signal, which is then relayed over our reliable UHF transmission technology which results in stellar sound quality and range. The Digital-Acapella-8 is show ready with its balanced XLR outputs for each channel, allowing minute volume control. The included rack mounts make installing the receivers into a travel-ready road case is a no-brainer. With 2 eight-channel sets available, accommodating even the largest groups will be a breeze! Simplify your microphone set up with the latest microphone package, the Digital-Acapella-8 by VocoPro! * Eight Wireless Handheld Microphones.* Each Channel Has a Dedicated XLR Output and Volume Control.* Utilizes the Sparsely Used 900MHz Frequency Band.* 24-Bit Digital Technology Delivers a Clean, Professional Quality Signal.* Individual Digital Microphone IDs Eliminates Channel Cross-Talk.* Wide Frequency Response 50 - 20,000 Hz Ensures Natural Sounding Vocals.* Eight Balanced XLR Outputs Available.* Two 1/4-in Mixed Outputs Available.* Brackets Included For Mounting in a Rack Case.* Two Different Frequency Sets Available; A total of 16 frequencies.* Receiver Dimensions w/o brackets attached: 17.00-in Width x 1.75-in Height x 5.25-in Depth.* Rear Panel Connections: Power in 1/4-in Audio Out 4 XLR Audio Outputs Per system.* Accessories: Mounting Brackets 1/4-in Patch Cable Power Adapter Per system XLR-Quad-3 x 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.