Zoro Homepage

Eight Channel UHF Wireless Headset & Lapel Mic System with Mic-On-Chip Technology

  • Mfr # Digital-PLAY-8

  • Zoro # G716449404


product price: $1,038.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Digital-PLAY-8
Zoro #
G716449404
UPC #
692868752988
Country of Origin
China

Description

The Digital-Play-8 is VocoPro's newest entry in quality and reliable microphone sets. It's an 8 channel wireless package configured with clip-on bodypacks to use headset and lapel microphones, whichever your situation may require. Operating in the 900MHz band, the Digital-Play-8 is unaffected by TV broadcast interference that typically plagues other microphones on the market! And its professional quality 24-bit resolution audio will be heard clearly across its entire 200ft range. The Digital-Play-8 is show ready with a balanced XLR output for each channel, allowing for minute volume control; or patch in all the microphones with the two 1/4-in mixed outputs. With 2 additional frequency sets available, accommodating even the largest groups will be a breeze! Simplify your microphone set up with latest microphone package, the Digital-Play-8 by VocoPro! * Eight Wireless Bodypacks with Headsets and Lapel Mics.* Each Channel Has a Dedicated XLR Output and Volume Control.* Utilizes the Sparsely Used 900MHz Frequency Band.* 24-Bit Digital Technology Delivers a Clean, Professional Quality Signal.* Individual Digital Microphone IDs Eliminates Channel Cross-Talk.* Wide Frequency Response 50 - 20,000 Hz Ensures Natural Sounding Vocals.* Eight Balanced XLR Outputs Available.* Two 1/4-in Mixed Outputs Available.* Brackets Included For Mounting in a Rack Case.* Two Different Frequency Sets Available; A total of 16 frequencies.* Receiver Dimensions w/o brackets attached: 17.00-in Width x 1.75-in Height x 5.25-in Depth.* Rear Panel Connections: Power in 1/4-in Audio Out 4 XLR Audio Outputs Per system.* Accessories: Mounting Brackets 1/4-in Patch Cable Power Adapter Per system XLR-Quad-3 x 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.