Expandable plug-and-play wireless/wired conference system with 24 microphones
Mfr # Digital-Conference-24-Extend
Zoro # G216449478
product price: $2,495.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Digital-Conference-24-Extend
Zoro #
G216449478
UPC #
692868243981
Country of Origin
China
Description
VocoPro's Digital Conference Microphone system is a plug-and-play system that can be set up in a breeze. Operating in the future proof 900 MHz band with 16 unique frequencies designed not to interfere with each other. The design has been revised in the new V-2 Digital Conference Microphone base, which is capable of plugging in two more wired conference microphones. This will expand the system to support up to 48 Conference Microphones. This innovative way of mixing wireless and wired conference microphones give users the best from both worlds. Expanding the capacity without occupying more wireless frequencies, while still enjoying the benefit of running no wires to the receiver. * DIGITAL-QUAD-Cv2 x 2.* DIGITAL-CONF-EXTEND x 16.* XLR-QUAD-6 x 2.* 16-inch adjustable gooseneck microphone.* Mini XLR Inputs on Each Transmitter Allow Additional Wired Mics to be Added and Transmitted on a Single Channel.* Receiver has a Dedicated XLR Output and Volume Control for each Wireless Channel.* Operates in Future Proof 900MHz Frequency Band Away from TV and Wifi Interference.* 24-Bit Digital Technology Delivers a Clean, Professional Quality Signal.* Digital Encryption to Keep Content Private and Secure.* Wide Frequency Response 50 Hz - 20,000 Hz Ensures Natural Sounding Vocals.* 1/4-in Mixed Outputs Available On Each Receiver.* Brackets Included For Mounting in a Rack Case.* Shipping Weight:55lbs.* Shipping Dimensions:28x23x18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.