Zoro Homepage

Expandable plug-and-play wireless/wired conference system with 48 microphones

  • Mfr # Digital-Conference-48-Extend

  • Zoro # G016449340


product price: $4,025.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Digital-Conference-48-Extend
Zoro #
G016449340
UPC #
692868483981
Country of Origin
China

Description

VocoPro's Digital Conference Microphone system is a plug-and-play system that can be set up in a breeze. Operating in the future proof 900 MHz band with 16 unique frequencies designed not to interfere with each other. The design has been revised in the new V-2 Digital Conference Microphone base, which is capable of plugging in two more wired conference microphones. This will expand the system to support up to 48 Conference Microphones. This innovative way of mixing wireless and wired conference microphones give users the best from both worlds. Expanding the capacity without occupying more wireless frequencies, while still enjoying the benefit of running no wires to the receiver. * DIGITAL-QUAD-Cv2 x 4.* DIGITAL-CONF-EXTEND x 32.* XLR-QUAD-6 x 4.* 16-inch adjustable gooseneck microphone.* Mini XLR Inputs on Each Transmitter Allow Additional Wired Mics to be Added and Transmitted on a Single Channel.* Receiver has a Dedicated XLR Output and Volume Control for each Wireless Channel.* Operates in Future Proof 900MHz Frequency Band Away from TV and Wifi Interference.* 24-Bit Digital Technology Delivers a Clean, Professional Quality Signal.* Digital Encryption to Keep Content Private and Secure.* Wide Frequency Response 50 Hz - 20,000 Hz Ensures Natural Sounding Vocals.* 1/4-in Mixed Outputs Available On Each Receiver.* Brackets Included For Mounting in a Rack Case.* Shipping Weight 3 boxes: Box 1: 39lbs Box 2: 39lbs Box 3: 41lbs.* Shipping Dimensions 3 boxes: Box 1: 23x17x14 Box 2: 28x18x16 Box 3: 26x23x17 Digital-Conference-48-Extend

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.