Zoro Homepage

Four Channel UHF Wireless Mic System with Headset and Lapel Mics

  • Mfr # DIGITAL-QUAD-B-500

  • Zoro # G316449286


product price: $518.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIGITAL-QUAD-B-500
Zoro #
G316449286
UPC #
692868372506
Country of Origin
China

Description

The Digital-Quad-B-500 is VocoPro's latest edition in quality and reliable microphone sets. It's a 4-channel wireless system configured with clip-on bodypacks to use headset and lapel microphones, whichever your situation may require.Operating in the 500 MHz band, each channel of the Digital-Quad-B-500 has six switchable frequencies to avoid possible interference by local TV broadcast. And its professional quality 24-bit resolution audio will be heard clearly across its entire 150 ft range.The Digital-Quad-B-500 utilizes a chip to combine the advantages of digital signal processing to recreate the performer's voice accurately. It is show ready with its balanced XLR outputs on each channel, allowing for precise volume control.With 5 frequency sets mixed between 500 and 900 megahertz accommodating groups up to 20 users will be a breeze! additional Digital-Quad system sold separately Simplify your microphone setup with the Digital-Quad-B-500* Use This 500 MHz System Together with Four of Our 900 MHz Digital-Quad Systems to Accommodate Up To 20 Users.* Each Channel Has Six Frequencies Available to Avoid Interference from Local TV Station.* 24-Bit Digital Mic-on-ChipTM Technology Delivers a Clean, Professional Quality Signal.* Wide Frequency Response 50-20,000 Hz Ensures Natural Sounding Vocals.* Each Channel Has a Dedicated Output and Volume Control, 1/4-in Mixed Output Also Available.* Brackets Included for Mounting in a Rack Case.* Unit Dimensions: 8.375-in Width x 1.25-in Height x 5.25-in Depth.* Included: Four Digital Wireless Bodypack Transmitters Four Headset Microphones Four Lavalier Microphones Digital-Quad Receiver.* Battery Info: Each bodypack transmitter base requires two 1.5V AA batteries not included.* Weight / Dimensions:11 lbs; 21 x 13 x 6 inches.* Case Pack: 5 units 57 lbs; 25 x 22 x 13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.