Four Channel Wireless Handheld Microphone System Mic-on-Chip Technology H3 Frequency
Mfr # Digital-Quad-H3
Zoro # G116449301
product price: $518.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Digital-Quad-H3
Zoro #
G116449301
UPC #
692868438349
Country of Origin
China
Description
The Digital-Quad-H is VocoPro's latest edition in quality and reliable microphone sets. It's a 4 channel wireless system that's configured with handheld microphones. Operating in the 900Mhz band, the Digital-Quad-H is unaffected by the normal causes of signal interference and drop outs! And its professional quality 24-bit digital audio will be heard clearly across its entire 200ft range thanks to VocoPro's digital mic-on-chip technology and proven analog transmitter. The Digital-Quad-H is show ready with its balanced XLR outputs on each channel, allowing for minute volume control; or use the 1/4-in mixed output for an easy connection. With 4 frequency sets available, accommodating even the largest groups will be a breeze! Simplify your microphone set up with the latest microphone system, the Digital-Quad-H by VocoPro! * Four Wireless Handheld Microphones.* Each Channel Has A Dedicated XLR Output And Volume Control.* Stable Analog Transmission via 900MHz Frequency Band.* 24-Bit Digital Technology Delivers a Clean, Professional Quality Signal.* Individual Digital Microphone IDs Eliminates Channel Cross-Talk.* Wide Frequency Response 50 - 20,000 Hz Ensures Natural Sounding Vocals.* Four Balanced XLR Outputs Available.* One 1/4-in Mixed Output Available.* Brackets Included For Mounting In a Rack Case.* Four Different Frequency Sets Available; A total of 16 frequencies.* Receiver Dimensions: 8.375-in Width x 1.250-in Height x 5.250-in Depth.* Rear Panel Connections: Power in, 1/4-in Audio Out, 4 XLR Audio Outputs.* Accessories: Mounting Brackets, 1/4-in Patch Cable, Power
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.