Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Four Channel Wireless Handheld Microphone System Mic-on-Chip Technology H4 Frequency

  • Mfr # Digital-Quad-H4

  • Zoro # G016066080


product price: $466.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Digital-Quad-H4
Zoro #
G016066080
UPC #
692868834448
Country of Origin
China

Description

Latest edition in quality and reliable microphone sets. It's a 4 channel wireless system that's configured with handheld microphones. Operating in the 900Mhz band, the Digital-Quad-H is unaffected by the normal causes of signal interference and drop outs! And its professional quality 24-bit digital audio will be heard clearly across its entire 200ft range thanks to VocoPro's digital ''mic-on-chip'' technology and proven analog transmitter. The Digital-Quad-H is show ready with its balanced XLR outputs on each channel, allowing for minute volume control; or use the 1/4in mixed output for an easy connection. With 4 frequency sets available, accommodating even the largest groups will be a breeze! Simplify your microphone set up with the latest microphone system, the Digital-Quad-H by VocoPro! Four Wireless Handheld Microphones Each Channel Has A Dedicated XLR Output And Volume Control Stable Analog Transmission via 900MHz Frequency Band 24-Bit Digital Technology Delivers a Clean, Professional Quality Signal Individual Digital Microphone IDs Eliminates Channel Cross-Talk Wide Frequency Response 50 - 20,000 Hz Ensures Natural Sounding Vocals Four Balanced XLR Outputs Available One 1/4-in Mixed Output Available Brackets Included For Mounting In a Rack Case Four Different Frequency Sets Available; A total of 16 frequencies Receiver Dimensions: 8.375-in W x 1.250-in H x 5.250-in D Rear Panel Connections: Power in, 1/4-in Audio Out, 4 XLR Audio Outputs Accessories: Mounting Brackets, 1/4-in Patch Cable, Power Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.