Zoro Homepage

Infrared Dual Wireless Microphone System FREQUENCY 1

  • Mfr # IR-9009-1

  • Zoro # G216449393


product price: $578.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-9009-1
Zoro #
G216449393
UPC #
692868190094
Country of Origin
China

Description

The IR-9009 uses the latest Infrared IR technology instead of the VHF or UHF Bands; effectively eliminating signal interference like never before. The included external sensor allows for a customizable performing area to ensure great reception. Use up to two* 2x IR-9009s in the same room in as many different rooms as you like, without the typical signal crossover that plagues most microphone systems. Each microphone is powered by two 2x AA batteries, either alkaline or rechargeable. The optional Rechargeable Kit includes everything needed to eliminate the need for alkaline batteries; includes a charging dock and four 4x rechargeable AA batteries. * 2 Microphone Channels with Individual Volume Controls.* Utilizes Infrared IR Technology, Effectively Eliminates Signal Interference.* Two Sets of IR Frequencies Available; Use Up To 4 Microphones at Once*.* Large On-Board IR Sensor for Superb Reception.* Includes 1 Additional External IR Sensor for Increased Range and Signal Strength in Large Rooms.* Use up to 3 IR Sensors Simultaneously.* Individual 1/4-in Output for Each Microphone Signal.* Mixed 1/4-in Output for Combined Microphone Signal.* Operates on 2x AA batteries Per Microphone.* Optional Rechargeable Kit Available includes a charging dock and rechargeable batteries.Rear Panel Connectors* 3 IR sensor inputs.* 1/4-in CH1 mic out.* 1/4-in CH2 mic out.* 1/4-in Mixed mic out.* Power in.Accessories:* Power Adapter.* 1/4-in patch cable.* External IR sensor with mounting accessories.*Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.