KJ-7808RV KJ/DJ/VJ Mixer w/ DSP Mic Effect and Digital Key Control
- Mfr # KJ-7808RV
- Zoro # G916309096
product price:Â
$
1,111.99
/ea
Free Shipping & Returns
Key Features
Type
Audio Mixer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KJ-7808RV
- Zoro #
- G916309096
- UPC #
- 692868678080
- Country of Origin
- China
Details
- Type
- Audio Mixer
Description
Professional KJ/DJ/VJ Mixer w/DSP Mic Effect & Digital Key Control & Built In 7 Band Graphic Equalizerview back panel Professional grade KJ, DJ & VJ mixer w/Video Select Toggle/Crossfader DSP Vocal Reverb w/Level control Two Main video outputs plus one more for use w/a monitor RCA DSP Vocal Echo w/Level, Repeat & Delay controls Crossfader & video toggle in-one automatically switches video when fading between audio channels 4 microphone channels, each w/Master volume sliders & Gain, Bass, Treble & DSP Level controls 5-Band Graphic Equalizer for best fidelity & precision tuning 3 A/V channels each w/gain control, volume slider & illuminating signal meter Assignable vocal effects Send/Return channel w/Send & Return level controls Assignable 11-step Digital Key Controller Vocal Cancel & Vocal Partner for use w/Multiplex CDs Vocal Eliminator reduces or removes vocals from standard CDs LED Output Level Display meter Talkover function w/automatic mode Headphone jack w/level control 12V DJ lamp jack for professional production 19-in rack mountable, requiring only 6 spaces Inputs: 4 XLR / 1/4-in microphone 3 L/R RCA audio 3 L/R RCA stereo CD CD1, CD2, CD3 3 L/R RCA stereo Phono PHONO1, PHONO2, PHONO3 3 RCA video AV1, AV2, AV3 1 Remote key control 1/8'' Inputs: 1 Balanced L/R XLR Master 1 Unbalanced L/R RCA Master 1 L/R RCA Record out 1 L/R RCA Auxiliary audio A/V channels 1 1/4-in microphone Mono 1 L.R RCA Booth 2 RCA video Main 1 RCA video monitor 1 1/4-in headphone
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.