Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KTV Digital Karaoke Mixing Amplifier w/Speaker Package

  • Mfr # ASP-3808-II

  • Zoro # G616309075


product price: $1,338.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASP-3808-II
Zoro #
G616309075
UPC #
692868277320
Country of Origin
China

Description

1 KR-3808 PRO 300W Digital Karaoke Mixing Amplifier 1 pair SV-500 10-in 3-Way Vocal Speaker 2 BNB-30 Speaker Cables 2 SS-88 Speaker Stands Shipping Weights: KR-3808: 30 lbs, SV-500: 60 lbsKR-3808: 150W + 150W maximum power output Mixing Amplifier 9-step Digital Key Controller for transposing natural key of source music Built-in AM/FM Tuner w/60 Programmable Station Presets 30 AM, 30 FM Digital Echo w/Repeat & Delay controls to add depth & space to vocals Three Microphone Inputs w/individual Volume controls Full-function remote control for ease of operation Master Music & Microphone Volume controls 110V/220V Compatible Shipping Dimensions: 20-in L x 18-in W x 10-in HSV-500: Matte Finish 10-in Coated woofer w/high temperature voice coil Dual 3-in cone midrange drivers for enhanced fidelity Center mounted 1-in cone tweeter w/Kapton voice coil PTC Protection Circuitry prevents against blown tweeters Power rating: 250W max/120W RMS Metal speaker grills Impedance: 8 Ohms, Sensitivity: 90 dB Frequency response: 20Hz - 25kHz Shipping Dimensions: 28.25-in L x 23.5-in W x 17-in H Shipping Weight: 60 lbsSS-88: Stand top adjusts from 1 3/8-in to 1.5-in diameter to fit most popular speakers Adjustable height from 42-in up to 82-in Black finish Shipping Dimensions: 6-in L x 8-in W x 45-in H Shipping Weight: 13 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.