Zoro Homepage

Mono Receiver for DigiNet Professional Wireless Audio System

  • Mfr # DigiNet-MR

  • Zoro # G616449498


product price: $158.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DigiNet-MR
Zoro #
G616449498
UPC #
692868676383
Country of Origin
China

Description

FREE YOUR ACTIVE SPEAKER FROM WIRES WITH DIGINET!.Have you ever compromised your active speaker placement due to restrictive audio cables? Tired of taping down your cable on the stage, gig after gig? Now you can leave those cables home thanks to the new DigiNet from VocoPro.DigiNet is the third generation all digital wireless system for active speakers. All digital means there is no unexpected white noise caused by signal interference, eliminating unexpected white noise to the crowd and ultimately protecting your high-powered speakers from blow-outs. Equipped with balanced XLR input and outputs, you will get the professional full frequency range quality of an XLR connection minus the cable. The DigiNet avoids disturbing static white noise that is associated with analog transmissions. A built-in rechargeable battery eliminates the need for additional power plugs. Its rugged aluminum housing is lightweight and gig proof.Note: Mono receiver only. Not a full system* Mono Receiver Only.* XLR Output Jack.* 1/8-in Headphone Jack with Volume Control.* Durable Metal Housing Stands Up to the Rigors of Travel.* Metal Receiver Tie-Down Link Ensures a Solid Physical Connection to the Speaker or Speaker Stand.* 16 Digital Channels to Choose from allows multiple sets to be used at the same time without interference.* Digital 900 MHZ Frequency Range Avoids Television Broadcasting Interference.* Rechargeable 18650 Lithium Ion 1500mAh Battery for up to 4 Hours of Use can be extended with power bank - not included.* Shipping: 11x10x3 2 lbs Case: 21x11x15 21 lbs 10 pieces Product dimensions: 4 3/8 x 4 x 2 1 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.