Portable Twelve Lavalier Field/Camera-Mountable Wireless Microphone System
Mfr # FIELD-QUAD-FILM-12L
Zoro # G516449284
product price: $1,498.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FIELD-QUAD-FILM-12L
Zoro #
G516449284
UPC #
692868345128
Country of Origin
China
Description
Professional videographers know, it's much better to have the mic close to your subject than having it stuck on the camera. You will capture much clearer and cleaner sound from your talent. Vocopro's Field-Quad and Field-Quad-Film wireless mic systems allow 4 to 16 users to send their voice loud and clear simultaneously via 24-bit digital transmission.The handy built-in mixer lets videographers control volume and balance on the fly via the 3.5mm mixed out or use the four independent balanced outputs to connect to a field mixer. Available in 4, 8, 12, and 16 channel configurations with lavaliere or handheld microphones. It requires no set up or sync, just insert fresh batteries* power it up and play. *AA batteries not included* Metal, rechargeable, camera-mountable four channel receiver. Also acts as a basic field mixer with volume and balance controls on the fly.* Receiver equipped with 3.5mm mixed output to plug directly into your camera or smart device with 3.5mm phone jack*. Unit also supports balanced output with four individual mini-XLR out for external mixer or recorder.* Plug and play 24-bit mic-on-chip technology offers professional sound with no setup and synchronization.*USB-C to 3.5mm or Lightning to 3.5mm adapter required for Apple or Android phones without 3.5mm headphone jack, not included. *Mini-XLR cable not included.* Included:* Field-Quad Receiver x 3.* Field-Quad Body Pack Transmitter x 12.* Lavalier Microphone w/indoor windscreen x 12.* Outdoor Windscreen x 12.* Camera Cold Shoe Adapter x 3.* 1/8-in Audio Cable x 6.* USB Charging Cable x 3.* USB Wall Adapter x 3.* Battery Info:.* Bodypack: 2 AA batteries Not included* Receiver: Polymer Lithium Battery, 3.7v, 1000mAh, 3.7Wh, WT: 17.2g UN 3480 or UN3481* Weight / Dimensions:22lbs / 17x16x20.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.