Professional 24-bit Digital Stereo Wireless Assistive Listening System with Antenna Extension Kit

  • Mfr # IEM-Assist-16-Extend

  • Zoro # G816449342


product price:  $2,638.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IEM-Assist-16-Extend
Zoro #
G816449342
UPC #
692868398124
Country of Origin
China

Description

Research shows many people cannot hear properly during church worship services. Most churches use wireless assistive listening systems to solve this problem.VocoPro's IEM-Assist listening system is one of the best sounding system on the market thanks to true stereo transmission. Users will hear crystal clear dialogue for the worship service and detailed musical notes during gospel performances.The durable metal receiver is rechargeable to be kind to our planet and save big on battery expenses. Now packaged with an antenna extension kit that allows users to mount the antenna to get clear line of sight and maximize the operable range* Get clear vocals and detailed musical notes with true stereo, 24-bit digital transmission.* Includes antenna extension kit to help users get the maximum range out of the system.* Rugged, rechargeable all metal body-pack receiver will work with most headphones with 3.5mm plug each receiver includes IE-9 in-ear headphones.* Supports unlimited receivers/users.* Includes:.* IEM-Digital x 1 Includes: Receiver & IE-9.* IEM-Digital receiver x 15.* IE-9 x 15.* AK-2 Antenna extension kit x 1.* Assistive listening sign x 1.* BAG-8BP x 2.* Weight: 20lbs.* Dimensions: 22x17x14.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.