Professional 4 Channel UHF Wireless Microphone System with Mic Stands/bag/windscreen
Mfr # UHF-5800-XL
Zoro # G516066160
product price: $898.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UHF-5800-XL
Zoro #
G516066160
UPC #
692868955808
Country of Origin
China
Description
Cut the cords and free up your performances with VocoPro's latest microphone package: the UHF-5800-XL! This complete microphone system comes well equipped with 4 handheld microphones, 4 professional microphone stands, 5 foam windscreens, and 1 XLR-Quad cable all securely installed in a carrying bag for quick transport and easy setup. The 4 handheld mics transmit on a unique frequency, minimizing the chance of crosstalk. Each microphone has a dedicated XLR output for discrete mixing, enabling a single XLR-Quad cable to patch all 4 microphones into a sound system or mixer. The included microphone stands make the UHF-5800-XL the perfect system for choirs, school productions, or vocal groups looking to cut cables without spending a fortune. Package Includes UHF-5800 System, 4 Mic Stands, 5 Mic Windscreens, 1 XLR-Quad Cable, and Carrying Bag Future-Proof UHF 900MHz Band Operation 4 individual XLR Mic Outputs and One 1/4-in Mixed Output 4 HANDHELD MICS INCLUDED Individual Volume Controls for Precise Vocal Balancing 4 independent Field-replaceable Modules Aluminum Carrying Case Included BAG-44 Carrying Bag Included Rugged 1RU Metal Receiver Chassis Low Power Consumption Design for Longer Battery Life FCC License May Be RequiredActual Unit Dimensions:19-in W x 8.75-in D x 1.75-in HActual Unit Weight:9 lbsShipping Dimensions:14-in L x 21-in W x 7-in HShipping Weight:16 lbsRear Panel Connections:4 XLR mic outputs1/4-in mixed outputAccessories:Carrying Case, 4 Mic Holders, Power Adapter, 1/4-in Patch Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.