Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Professional 600W Karaoke Amplifier with 24-bit DSP Mic Effect, HDMI input and Optical Input for Sm

  • Mfr # DA-9808RV

  • Zoro # G616449634


product price: $1,258.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DA-9808RV
Zoro #
G616449634
UPC #
692868980879
Country of Origin
China

Description

Sing like the pro!.Ever wondered why some karaoke systems sound average and some make you sound like a karaoke vocal star? The secret is in the DSP mic effect for karaoke vocals. The DA-9808-RV has a dedicated DSP effect design for karaoke. Users have precise control over echo, repeat, delay, plus reverb, and hiss filtering. DA-9080-RV incorporates the same DSP chip used on many of VocoPro's professional karaoke club DJ mixers. So, you can sound like you are singing from the best sounding karaoke venue worldwide* Features:.* Custom designed 24-bit DSP chip with stereo echo, repeat, delay, reverb, and hiss filtering.* Powerful 600 W amplifier designed for karaoke clubs, KTV rooms, and high-end karaoke home studios.* Onboard Vocal Eliminator to remove vocals on non-karaoke songs. Also able to remove vocals on multiplex karaoke tracks with vocal recorded on either right or left channel.* Connect to a smart TV with a built-in optical input or wirelessly connect a smart device to sing thousands of karaoke tracks on YouTube.* Built-in HDMI input/switch to decode audio from digital sources like Apple TV, Roku, and Chromecast.* Apple TV, Roku, and Chromecast is a trademark of their owners.* Includes:.* DA-9808-RV.* Remote Control.* RCA to RCA cable.* Power Cord.* HDMI cable.* Rack Mount Bracket x2.* Specs:.* Battery Info: Remote control requires 2x AAA batteries Not Included.* Weight: 25 lb.* Dimensions: 21 x 16 x 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.