Zoro Homepage

Professional Antenna Distribution System with Two Active Directional Antenna Bundle

  • Mfr # Benchmark-AD

  • Zoro # G516449437


product price: $698.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Benchmark-AD
Zoro #
G516449437
UPC #
692868265235
Country of Origin
China

Description

BENCHMARK-Antenna Distributor is an active antenna distribution system that allows multiple wireless microphone receivers of any brand to share one pair of directional fin antennas. Connect up to 10 single antenna wireless receivers or 5 dual antenna wireless receivers across the UHF spectrum with this professional bundle.Replacing multiple whip antennas with a single pair of directional fin antennas can dramatically reduce RF reflections and crosstalk bleed that causes dropouts. The internal booster amplifier also extends the wireless receiver's range up to four times.Up to 3 Benchmark-AD can be combined to support multiple wireless microphone receivers with single pair of directional antennas.Package includes both BNC and TNC type antenna adapters and connection cables for compatibility with most wireless microphone on the market* Replace multiple wireless receivers' whip antennas with one pair of directional fin antennas to avoid dropout cause by multipath reflections and cross-polarization fades.* Internal Antenna booster boosts the receiver range up to 600 feet.* Directional fin antenna can connect to a standard 5/8-in thread mic stand or 3/8-in thread with included adapter.* Daisy chain up to three antenna distributors to share one pair of directional fin antenna for multiple wireless microphone receivers across the UHF frequency spectrum.* Wireless microphone receivers are not included.* Included:.* One Antenna Distributor.* Two Active Directional Antennas.* Twelve BNC Coaxial Cables 2 Long & 10 Short.* Weight / Dimensions:10 lbs.; 18-in x 17-in x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.