Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Professional Bluetooth Music Receiver

  • Mfr # BT1

  • Zoro # G216066729


product price: $129.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT1
Zoro #
G216066729
UPC #
692868182860
Country of Origin
China

Description

Play music off your smart-phone, tablet, or laptop, wirelessly!Enjoy the convenience of being wireless with the innovative professional Bluetooth Music Receiver; experience the control over your playlist and volume from the comfort of your DJ / KJ booth or sofa. Say goodbye to the hassle of docks, cradles and cables and play your program wirelessly through your sound system with Bluetooth 3.0 technology. You?ll get reliable, high-quality sound every time.Please note: the BT-1 is designed to be used with compatible Vocopro system as a module, whereas the BT-1L includes a dedicated power supply and a 1/8th to 1/8th cable for standalone use with any audio system with an auxiliary input.Some devices do not support volume adjustment via Bluetooth. Bluetooth v3.0 to stream music from compatible A2DP Bluetooth-enabled smartphones, tablets or PCs No need to wire or dock your device means you can keep it handy for other operations while playing music. External antenna combats cut-outs and provides superior signal reception. 92dB dynamic range and 16-bit resolution maintains CD quality sound. 4:1 compression for superior rendering of lossless audio files such as FLAC, Apple Lossless, or PCM Includes 1/8th inch audio cable for connecting to audio systems and powered speakers BT-1L only Can be used as a stand-alone unit or as an expansion module in compatible host units requires power adapter for stand-alone operation. Not included in BT-1Actual Unit Dimensions: 2.625-in W x 3.875-in D x 1.1875-in H 2 5/8-in W x 3 7/8-in D x 1 3/16-in HActual Unit Weight: 1 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.