Zoro Homepage

Professional Bluetooth Music Receiver with power adapter and 3.5mm stereo patch cable

  • Mfr # BT-1L

  • Zoro # G016309156


product price: $168.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-1L
Zoro #
G016309156
UPC #
692868281587
Country of Origin
China

Description

Play music off your smart-phone, tablet, or laptop, wirelessly!Enjoy the convenience of being wireless w/the innovative professional Bluetooth Music Receiver; experience the control over your playlist & volume from the comfort of your DJ / KJ booth or sofa. Say goodbye to the hassle of docks, cradles & cables & play your program wirelessly through your sound system w/Bluetooth 3.0 technology. You?ll get reliable, high-quality sound every time.Please note: the BT-1 is designed to be used w/compatible Vocopro system as a module, whereas the BT-1L includes a dedicated power supply & a 1/8th to 1/8th cable for standalone use w/any audio system w/an auxiliary input. Some devices do not support volume adjustment via Bluetooth. Bluetooth v3.0 to stream music from compatible A2DP Bluetooth-enabled smartphones, tablets or PCs No need to wire or dock your device means you can keep it handy for other operations while playing music. External antenna combats cut-outs & provides superior signal reception. 92dB dynamic range & 16-bit resolution maintains CD quality sound. 4:1 compression for superior rendering of lossless audio files such as FLAC, Apple Lossless, or PCM Includes 1/8th inch audio cable for connecting to audio systems & powered speakers BT-1L only Can be used as a stand-alone unit or as an expansion module in compatible host units requires power adapter for stand-alone operation. Not included in BT-1Actual Unit Dimensions: 2.625-in W x 3.875-in D x 1.1875-in H 2 5/8-in W x 3 7/8-in D x 1 3/16-in HActual Unit Weight: 1 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.