Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Professional Digital PLL Wireless Bodypack Transmitter with Headset Microphone

  • Mfr # UDX-BP

  • Zoro # G616449382


product price: $104.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UDX-BP
Zoro #
G616449382
UPC #
692868839276
Country of Origin
China

Description

VocoPro's UDX wireless microphone series is a professional eight-person, digital PLL wireless microphone system with Mic on chipTM technology.Up to eight users can be on this single rack space receiver, with the separate displays showing crucial information like RF, audio, and battery levels for each available transmitter.Scan for hundreds of available frequencies and synchronize with up to eight microphones in any combination, since the receiver and transmitters are sold separately.Finally, people can access wireless microphones with professional features and superior sound at a fraction of the cost compared to the competition* LED display shows critical information like frequency and battery levels.* Includes a professional headset microphone with superior sound for both speech and singing.* Up to 8 hours of performance with two AA batteries Not Included.**Not a complete system, Requires UDX-OCTO Receiver to work* Included: UDX-BP transmitter Headset Microphone w/ windscreen.* Battery Info: Transmitter requires two AA batteries Not Included.* Weight/Dimensions:Shipping box: 1 lbs; 8 x 6 x 4 Actual Unit: 0.5 lbs; 7.75 x 6 x 2.5 * Case Pack: 40 pcs 22.2 lbs; 25 x 13 x 16 UDX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.