Zoro Homepage

Professional Digital PLL Wireless Conference Microphone

  • Mfr # UDX-CF

  • Zoro # G716449343


product price: $104.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UDX-CF
Zoro #
G716449343
UPC #
692868839269
Country of Origin
China

Description

VocoPro's UDX wireless microphone series is a professional eight-person, digital PLL wireless microphone system with Mic on chipTM technology.Up to eight users can be on this single rack space receiver, with the separate displays showing crucial information like RF, audio, and battery levels for each available transmitter.Scan for hundreds of available frequencies and synchronize with up to eight microphones in any combination, since the receiver and transmitters are sold separately.Finally, people can access wireless microphones with professional features and superior sound at a fraction of the cost compared to the competition* Includes professional gooseneck condenser microphone with superior sound for both speech and singing.* Up to 8 hours of performance with two AA batteries Not Included.* LED display shows critical information like frequency and battery levels.* Convenient mute function on the transmitter base.**Not a complete system, Requires UDX-OCTO Receiver to work.* Included: UDX-CF transmitter Gooseneck Microphone w/ windscreen.* Battery Info: Transmitter requires two AA batteries Not Included.* Weight/Dimensions:Shipping box: 2 lbs; 18 x 7 x 3 Actual Unit: 1.7 lbs; 17.75 x 7 x 3 * Case Pack: 10 pcs 19 x 16 x 15 UDX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.