Zoro Homepage

Professional Digital PLL Wireless Guitar Transmitter With 90° Angle Plug

  • Mfr # UDX-GT9

  • Zoro # G416449322


product price: $64.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UDX-GT9
Zoro #
G416449322
UPC #
692868839498
Country of Origin
China

Description

VocoPro's UDX wireless microphone series is a professional digital PLL wireless microphone system with Mic on chipTM technology. Mix and match between the two-person or eight-person receiver and six different types of transmitters including handheld, headset, conference, instrument mic, and 30° or 90° guitar transmitters. Scan for hundreds of available frequencies and synchronize with any combination of microphones, with separate displays on the receiver showing crucial information like RF, audio, and battery levels for each available transmitter.Finally, people can access wireless microphones with professional features and superior sound at a fraction of the cost compared to the competition* 90° plug to fit into guitars with boat cup input jack.* 15 dB pad switch allows use on a variety of instruments and sources.* Up to 8 hours of performance on a single charge.**Not a complete system, requires UDX-OCTO Receiver or UDX-DUAL Receiver to work.* Included: UDX-GT9 transmitter USB-C charging cable and wall plug.* Battery Info: Lithium Ion 3.7V, 700mAh.* Weight / Dimensions:Shipping Dimensions: 12-in x 8-in x 4-in Shipping Weight: 1 lbs.Actual Unit Dimensions: 10-in x 3-in x 2-in Actual Unit Weight: 0.3 lbs.* Case Pack: 50 pcs.20-in x 11-in x 13-in 17 lbs. UDX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.