Professional Digital Stereo In-Ear Monitor

  • Mfr # IEM-DIGITAL-4

  • Zoro # G816449588


product price:  $952.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IEM-DIGITAL-4
Zoro #
G816449588
UPC #
692868148248
Country of Origin
China

Description

Traditional wireless monitors use MPX technology which utilize a single frequency to send encoded stereo content, a similar technology used in FM broadcast, thus limiting 100% separation between the right and left channel. VocoPro's IEM-DIGITAL uses two separate digital frequencies to send out stereo/dual mono signal to each stereo body pack receiver, providing the user with a true stereo experience. 24 bit digital means the user receives crisp highs, thumping lows, and the best possible full range sound for the money. The IEM-DIGITAL is now available in 4, 12 or 50 packs ideal for performing, practicing, production, and assisted listening or translating. Get the best possible sound for the money with VocoPro's IEM-Digital!* 24 Bit Digital, Dual Frequency True Stereo Transmitter and Receiver.* Up to 9 sets are designed to work together without interference.* Operating in the 900MHz range, free of TV broadcast and Wi-Fi interference.* Rugged, rechargeable all metal body-pack Receiver Will work with most headphones each receiver Includes IE-9 In-Ear Headphones.* Battery: Built-in Lithium Ion 3.7v 1380mAh quantity 2 per bodypack receiver.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.