Professional Eight-User Digital PLL Wireless Microphone Receiver with Mic-on-chip™ Technolo
Mfr # UDX-OCTO
Zoro # G716449473
product price: $638.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UDX-OCTO
Zoro #
G716449473
UPC #
692868839795
Country of Origin
China
Description
VocoPro's UDX wireless microphone series is a professional eight-person, digital PLL wireless microphone system with Mic on chipTM technology.Up to eight users can be on this single rack space receiver, with the separate displays showing crucial information like RF, audio, and battery levels for each available transmitter.Scan for hundreds of available frequencies and synchronize with up to eight microphones in any combination, since the receiver and transmitters are sold separately.Finally, people can access wireless microphones with professional features and superior sound at a fraction of the cost compared to the competition* Rugged all metal receiver scans for clear channels; with many groups and hundreds of frequencies to choose from.* Mix-and-match handheld, bodypack, and conference microphones to synchronize with any of the eight channels on the receiver. UDX microphone transmitters sold separately.* Real time monitoring of microphones RF, audio, and battery levels directly from the receiver's LED display.* Eight individual XLR output and 1/4-inch mixed output for maximum flexibility. Both XLR and 1/4-in cable are INCLUDED.**Not a complete system. Requires UDX Transmitters to work. UDX-HT, UDX-BP, UDX-CF.* Included: UDX-OCTO Receiver Mounting brackets and screws TNC Antenna x2 Coaxial cable x2 Power adapter 1/4-in audio cable User Manual XLR-QUAD-6 x2.* Battery Info: N/A.* Weight/Dimensions:Shipping box: 7 lbs; 23 x 12 x 4 Actual Unit: 6.2 lbs; 22.5 x 11.5 x 3 * Case Pack: N/A UDX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.