Professional PLL Wireless In-Ear Monitor Package with Transmitter and Receiver

  • Mfr # SilentPA-IN-EAR-AIR

  • Zoro # G416449278


product price:  $361.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SilentPA-IN-EAR-AIR
Zoro #
G416449278
UPC #
692868462474
Country of Origin
China

Description

Having problems hearing on stage? Still using disruptive monitor speakers for your gig? Wireless technology for in-ear monitors has evolved: it has become reliable, easy to use, and inexpensive. Compared to other brands costing hundreds of dollars or more, the VocoPro SilentPA-IN-EAR Monitor System is the new, smart choice for bands. It operates in 900 MHz, which is far away from TV station interference. It comes with industry's easiest to use PLL transmitter with 16 switch-able frequencies. With no complicated set up and synchronization required: simply assign the same channel on both the transmitter and the receiver and you're ready to go. It also comes with VocoPro's new IE-9 professional all-metal earphone, for the ultimate wireless in-ear monitor experience* Includes one SILENT-PA-TX and one SILENT-PA-RX.* Operates in 900Mhz Band, Free of TV Station Interference.* Utilizes UHF Technology for Greater Reliability and Operating Range than VHF or 2.4Ghz.* Bodypack Receiver Has Two Dedicated Audio Outputs.* Lavaliere Microphone Included With Bodypack Transmitter.* Bodypack Transmitter/Receiver Powered by two 2x AA, Alkaline OR rechargeable, Batteries.* Internal Recharge Circuit Allows Simultaneous Operation and Charging of Rechargeable Batteries on both Bodypack Transmitter & Receiver Rechargeable Batteries and USB Charge cable not included.* 5V USB charging input enables continuous use when used with rechargeable batteries and power bank rechargeable batteries and power bank not included.* Panel Connections: Mini XLR mic jack 1/8-in headphone output x2 Power input for recharging rechargeable batteries not included.* Included accessories: Lapel microphone 1/8-in patch cable 1/8-in to 1/4-in adapter *Optional Accessory Sold Separately*Rechargeable Battery Charging

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.