Zoro Homepage

Professional Vocal Microphone

  • Mfr # MARK-CV1

  • Zoro # G316066179


product price: $44.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MARK-CV1
Zoro #
G316066179
UPC #
692868802812
Country of Origin
China

Description

If you have never used a condenser microphone for singing before, you'e probably not aware of the enormous difference they can make to how well a singer sounds on stage as well as in the studio. This is so due to the fact that condenser microphones have a wider & more uniform frequency response range than conventional dynamic microphones. This is why most all professionals who sing or operate recording studios exclusively use condenser-type microphones for their unparalleled performance. Because condenser microphones need additional external power in order to work, a mixer w/phantom power was usually needed in order to use them. Unfortunately, phantom power is a feature rarely found in consumer to semi-pro mixers, so most of the time dynamic microphones had to be used instead. Well, that is all changed now!Our new Mark-CV1 Condenser microphone was designed specifically for the Karaoke community, & furthermore to compliment our line of vocal mixers, so we have taken the need for phantom power away! By utilizing a high quality condenser cartridge that is battery powered, our Mark-CV1 can be used w/virtually any mixer without a hitch! Simply plug one into your mixer, & start sounding better than ever have before!So there is no longer a need to settle for less than best when it comes to how well you sound. Pick up a Mark-CV1 Professional Condenser Microphone now & show them how a star is born! Battery Powered Condenser Element Eliminates the Need for Phantom Power Hardened steel protective grill Polar pattern: unidirectional Sensitivity: -45dB +-3dB Impedance: 1500 +/-30% Frequency Response: 50Hz to 18kHz Max. input SPL: 136dB 1kHz at 1% T.H.D S/N ratio: over 60dB Shipping Dimensions: 5-in L x 10-in W x 3.5-in H Shipping Weight: 2 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.