Single Channel UHF Wireless Mic System
Mfr # UHF-18-DIAMOND-9E - JETBLACK
Zoro # G816449472
product price: $248.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UHF-18-DIAMOND-9E - JETBLACK
Zoro #
G816449472
UPC #
692868913303
Country of Origin
China
Description
LIGHTS, CAMERA, ACTION! Want to sing like the stars? Check out our new high-profile wireless mic system studded with diamond-like crystals.Built on our proven UHF wireless technology, you count on sounding just as good as you look. The compact and rugged all-metal receiver is designed for use as both a stand-alone module, or on many of our all-in-one systems. There are several frequencies and colors to choose from to match your style.Whether it is you or a guest, one thing is for sure - you will shine like a star! * Includes one microphone and one receiver.* Can Be Used as a Plug-In Device or Independently.* Available in multiple colors and frequencies.* UHF Antenna Connects Securely with BNC Plug.* Volume Control with Power Switch.* 1/4-in Mic Out and DC Input for Independent Operation.* Fits Expansion Ports on the HERO-REC, CHAMPION-REC.* Microphone Requires Two AA Batteries.* Power Adapter and 1/4-in Patch Cable Included.* Actual Unit Dimensions: 6-in W x 4.25-in D x 1.25-in H.* Actual Unit Weight: 2 lbs.* Rear Panel Connections: Power adapter plug 1/4-in Mic output Multi-function jack for connecting to compatible units such as CHAMPION-REC or HERO-REC. UHF-18-DIAMOND UHF Frequency Guide UHF-18-DIAMOND O:CH. 51 FQ: 694.110 RUBY O:CH. 51 FQ: 694.110 AMETHYST Q:CH. 48 FQ: 676.740 EMERALD Q:CH. 48 FQ: 676.740 SAPPHIRE R:CH. 38 FQ: 614.150 CRYSTAL R:CH. 38 FQ: 614.150 JETBLACK S:CH. 38 FQ: 619.120 JETBLACK T:CH. 39 FQ: 622.665 AMBER T:CH. 39 FQ: 622.665 PINK Having frequency issues? Click
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.