Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Space 300W Professional Power Amplifier

  • Mfr # VP-300PRO

  • Zoro # G216062028


product price: $466.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
2
Frequency Response - Speakers
20Hz-20kHz
Output Wattage
600 W
Watts
300W + 300W max 4 ohms
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP-300PRO
Zoro #
G216062028
UPC #
692868283000
Country of Origin
China

Details

Number of Channels
2
Frequency Response - Speakers
20Hz-20kHz
Output Wattage
600 W
Watts
300W + 300W max 4 ohms

Description

If the VP-600 PRO is more power than you need, we offer the VP-300 PRO. w/the same clean power & dependability as its big brother the VP-600 PRO, the VP-300 PRO is a top runner for medium-level power. Its 100dB signal to noise ratio ensures the clearest audio signal, & both 1/4-in & XLR input jacks give the most versatility in setting up. & to keep the heat at bay, the variable speed forced air fan will keep keep the temperatures down. w/a sturdy single-space 19-in rack mountable design, it will be ready to go when you are! 150W +150W RMS 4 ohms 300W + 300W max 4 ohms THD: 0.05% Frequency response: 20Hz-20kHz 1/4-in or XLR input Signal to Noise Ratio: Less than 100dB Input sensitivity: +4dB Shipping Dimensions: 13-in L x 21-in W x 5.5-in H Shipping Weight:18 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.