Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sixteen Channel UHF Wireless Conference Microphone System

  • Mfr # DIGITAL-CONFERENCE-16

  • Zoro # G016449425


product price: $2,118.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIGITAL-CONFERENCE-16
Zoro #
G016449425
UPC #
692868162664
Country of Origin
China

Description

The Digital-Conference-16 is VocoPro's latest edition in quality and reliable microphone sets. It's a 16 channel wireless system configured with conference microphones. Operating in the 900MHz band, the Digital-Conference-16 is unaffected by TV broadcast interference that normally plagues other microphones on the market! Its professional quality 24-bit digital audio will be heard clearly across its entire 200ft range thanks to VocoPro's digital Mic-On-ChipTM technology and proven analog transmitter. The Digital-Conference-16 is show ready with a balanced XLR output for each channel, allowing for minute volume control; or patch in all the microphones quickly with the four 1/4-in mixed outputs. With 16 microphones available, accommodating even the largest groups will be a breeze! Simplify your microphone set up with the latest microphone package, the Digital-Conference-16 by VocoPro! * Sixteen Wireless Conference Microphones.* 16-inch adjustable gooseneck microphone.* Each Channel Has a Dedicated XLR Output and Volume Control.* Stable Transmission via 900MHz Frequency Band.* 24-Bit Digital Technology Delivers a Clean, Professional Quality Signal.* Individual Digital Microphone IDs Eliminates Channel Cross-Talk.* Wide Frequency Response 50 - 20,000 Hz Ensures Natural Sounding Vocals.* Sixteen Balanced XLR Outputs Available.* Four 1/4-in Mixed Outputs Available.* Brackets Included For Mounting in a Rack Case.* Receiver Dimensions w/o brackets attached: 17.00-in Width x 3.50-in Height x 5.25-in Depth.* Rear Panel Connections: Power in, 1/4-in Audio Out, 4 XLR Audio Outputs Per system.* Accessories: Mounting Brackets, 1/4-in Patch Cable, Power Adapter Per

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.