Spice up your party with 5-in-1 club-like light effects
Mfr # DJ-SMART-LIGHTSHOW
Zoro # G316449613
product price:Â $258.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DJ-SMART-LIGHTSHOW
Zoro #
G316449613
UPC #
692868544484
Country of Origin
China
Description
Club entertainers and DJs all know lights add another dimension to the sound. But a professional lighting set up requires complex DMX and a professional operator to run them. VocoPro's new DJ Smart LightShow is a compact five effect in one light that will bring all five effects seamlessly and effortlessly. The secret is in the pre-programmed sound activated mode. It has nine sensitivity levels to perfectly suit the users need. Whether it is an energy filled dance party or a super chill lounge setting, they can be dialed in with the touch of a button. The two level sound activated mode is also handy when playing music with different volumes. This is one of the few professional lights that could be activated by sound from a smart phone speaker. So pick up the DJ Smart LightShow for your next party. Mesmerize your guests with a room filled with Waterwave, Moonflower, UV, Strobe and Laser light shows just like the clubs. * Compact all metal professional five in one effect light.* Power Consumption: 30W.* Moonflower LED: 6x3W RGB LEDs.* UV-White LED: 4x2W 2 in 1 LEDs.* Water Wave: 1x4W RGBW LEDs.* Laser: Red + Green.* Play Mode-Auto, Sound Activated, Master/Slave and DMX512.* Shipping Weight: 6 lbs.* Shipping Dimensions: 12x9x7.* Actual Dimensions: 11x7x5.* Actual Weight: 4 lbs.* Case #6 Weight: 33 lbs.* Case #6 Dimensions: 18x13x22.* Power Source: AC100-240V, 50-60Hz.* Remote Control: Lithium Battery CR2025/3v.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.