Zoro Homepage

True diversity PLL wireless bodypack system with cardioid headset microphone

  • Mfr # Benchmark-BCA

  • Zoro # G316449477


product price: $418.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Benchmark-BCA
Zoro #
G316449477
UPC #
692868262227
Country of Origin
China

Description

Maximum Performance for your Dollar A high-performance microphone usually does not come with a friendly price tag. Vocopro's Benchmark wireless microphone series offers maximum performance and the best value for your dollar. To stretch your investment dollar even further, the touring grade/true diversity wireless microphone system is built like a tank. With an all-metal handheld, bodypack, and receiver to withstand years of beating and abuse from the harshest environment.Four configurations to choose from, Handheld Microphone. Bodypack with Lavalier mic, Bodypack with Cardioid Headset mic, and Bodypack with Omnidirectional headset microphone. The Benchmark system can be compared with a high-performance wireless system costing hundreds of dollars more. Your performer will be super impressed with the sound and the confidence of the true diversity transmission. They will be coming back for more* Touring grade / true diversity high-performance Wireless Microphone.* Auto scan clean frequencies with IR Synchronization.* Clear, powerful sound with maximum feedback rejection and minimal handling noise.* Receiver displays the AF/RF signal strength and the battery status of transmitter for real time system monitoring.* Included:.* True diversity wireless receiver.* Bodypack with cardioid headset microphone.* Power supply.* Quarter inch to quarter inch unbalanced mic cable.* Battery Info:. Handheld or bodypack transmitter requires 2x AA batteries not included* Dimensions / Weight:16-in x 12-in x 6-in / 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.