
TV Monitor Stand
Mfr # MS-76
Zoro # G216082552
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Length
8 in
Color
Black
Height
28 in
Maximum Screen Size Supported
13 in
Features
Foldable Legs, Microphone Holder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS-76
Zoro #
G216082552
UPC #
692868100765
Country of Origin
China
Dimensions
Length
8 in
Height
28 in
Maximum Screen Size Supported
13 in
Width
12 in
Details
Color
Black
Item
Monitor Stand
Features
Foldable Legs, Microphone Holder
Description
Custom Stand for Monitor or TV 13-in to 20-inThe MS-76 TV stand's top plate is designed to accomodate TV's no bigger than 13-in While TV's larger than 13-in may fit on the MS-76, their additional weight may cause the top plate to lose retention, posing a threat to nearby equipment & persons. Custom Stand for monitor or TV size 13-in-20-in Two microphones holders Foldable tripod legs for easy transport Black finish Shipping Dimensions: 7.5-in L x 27.5-in W x 12-in H Shipping Weight: 17 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.