Zoro Homepage

Twelve Channel UHF Wireless Conference Microphone System

  • Mfr # DIGITAL-CONFERENCE-12

  • Zoro # G516066139


product price: $1,402.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIGITAL-CONFERENCE-12
Zoro #
G516066139
UPC #
692868126635
Country of Origin
China

Description

The Digital-Conference-12 is VocoPro's latest edition in quality and reliable microphone sets. It's a 12 channel wireless package configured with conference microphones. Operating in the 900MHz band, the Digital-Conference-12 is unaffected by TV broadcast interference that normally plagues other microphones on the market! Its professional quality 24-bit digital audio will be heard clearly across its entire 200ft range thanks to VocoPro's digital Mic-On-Chip technology and proven analog transmitter. The Digital-Conference-12 is show ready with its 12 balanced XLR outputs, allowing for minute volume control on the mixer; or patch in all the microphones quickly with the three 1/4-in mixed outputs. With one additional frequency set available, accommodating even the largest groups will be a breeze! Simplify your microphone set up with the latest microphone package, the Digital-Conference-12 by VocoPro! Twelve Wireless Conference Microphones 16-inch adjustable gooseneck microphone Each Channel Has a Dedicated XLR Output and Volume Control Stable Transmission via 900MHz Frequency Band 24-Bit Digital Technology Delivers a Clean, Professional Quality Signal Individual Digital Microphone IDs Eliminates Channel Cross-Talk Wide Frequency Response 50 - 20,000 Hz Ensures Natural Sounding Vocals Twelve Balanced XLR Outputs Available Three 1/4-in Mixed Outputs Available Brackets Included For Mounting in a Rack Case One Additional Frequency Set Available; A total of 16 frequencies Receiver Dimensions w/o brackets attached: 17.00-inW x 3.50-inH x 5.25-inD Rear Panel Connections: Power in, 1/4-in Audio Out, 4 XLR Audio Outputs Per system Accessories: Mounting Brackets, 1/4-in Patch Cable, Power Adapter Per system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.