Zoro Homepage

Twelve Channel UHF Wireless Handheld Microphone System with Mic-On-Chip Technology

  • Mfr # Digital-ACAPELLA-12

  • Zoro # G016449272


product price: $1,558.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Digital-ACAPELLA-12
Zoro #
G016449272
UPC #
692868127359
Country of Origin
China

Description

The Digital-Acapella-12 is VocoPro's latest edition in quality and reliable microphone sets. It's a 12 channel wireless package configured with handheld microphones. Operating in the 900Mhz band, the Digital-Acapella-12 is unaffected by TV broadcast interference that normally plagues other microphones on the market! And its professional quality 24-bit digital audio will be heard clearly across its entire 200ft range thanks to VocoPro's digital mic-on-chip technology and proven analog transmitter. The Digital-Acapella-12 is show ready with its 12 balanced XLR outputs, allowing for minute volume control on the mixer; or patch in all the microphones quickly with the three 1/4-in mixed outputs. With one additional frequency set available, accommodating even the largest groups will be a breeze! Simplify your microphone set up with the latest microphone package, the Digital-Acapella-12 by VocoPro! * Twelve Wireless Handheld Microphones.* Each Channel Has a Dedicated XLR Output and Volume Control.* Utilizes the Sparsely Used 900MHz Frequency Band.* 24-Bit Digital Technology Delivers a Clean, Professional Quality Signal.* Individual Digital Microphone IDs Eliminates Channel Cross-Talk.* Wide Frequency Response 50 - 20,000 Hz Ensures Natural Sounding Vocals.* Twelve Balanced XLR Outputs Available.* Three 1/4-in Mixed Outputs Available.* Brackets Included For Mounting in a Rack Case.* One Additional Frequency Set Available; A total of 16 frequencies.* Receiver Dimensions w/o brackets attached: 17.00-in Width x 3.50-in Height x 5.25-in Depth.* Rear Panel Connections: Power in 1/4-in Audio Out 4 XLR Audio Outputs Per system.* Accessories: Mounting Brackets 1/4-in Patch Cable Power Adapter Per system XLR-Quad-3 x 3.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.