Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two-Channel Digital UHF Wireless System with Handheld Microphones and USB Receiver for PC or Mac

  • Mfr # COMMANDER-USB-HANDHELD-2

  • Zoro # G016449616


product price: $128.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COMMANDER-USB-HANDHELD-2
Zoro #
G016449616
UPC #
692868232824
Country of Origin
China

Description

Typical wireless situation: You're jamming along on your wireless set-up, you run into an interference issue and you need to swap frequencies. Until now, most wireless systems would require an interruption of the performance in order to re-sync to new frequencies while being relatively close to the receiver for infrared pairing. With Vocopro's frequency tap-and-syncTM re-syncing is as simple as a touch of a button on either hand-held or bodypack transmitter. This function allows for a seamless instant change of frequency and re-pairing with almost no interruption to your show. Take command of your wireless frequencies with VocoPro's Commander UHF Digital wireless microphone system.The Commander-USB-Handheld is a UHF digital 2 channel wireless USB system with handheld microphones and dual channel USB receiver for laptop recording. This system with plug-and-play design requires no set up or syncing and can insert into your computer or supportive gaming console's USB port for various wireless and recording applications. Free yourself from the wire and jam anywhere, anytime thanks to the Commander-USB-Handheld by VocoPro. * System Includes:. HT, Handheld Wireless Mic HT, Handheld Wireless Mic UR, USB Receiver.* Specifications:.* Built-in rechargeable battery with 6 hours of run time on each charge. 3.7v Li-ion 650 mAh.* Extend run-time with Mini 5V USB charging port or power bank not included as power source.* Tap-and-SyncTM allows users to change frequency and automatically re-connect at the tap of a button.* Digital UHF operates in 900 MHz, away from TV, radio and Wi-Fi Interference.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.