Two person full-duplex intercom system
Mfr # SilentPA-CHAT
Zoro # G416449377
product price: $478.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SilentPA-CHAT
Zoro #
G416449377
UPC #
692868824883
Country of Origin
China
Description
Projects that need teamwork depend on good communication. Vocopro's CHAT is a versatile two-person intercom system that provides full-duplex communication. Unlike the walkie-talkie that only lets one person talk while pressing the talk key, CHAT is full-duplex; 2 people can talk simultaneously while listening to the other party without any buttons to push. CHAT is the most user-friendly full-duplex intercom system on the market, by allowing users to switch channels on the fly with no synchronization or set up. Just turn the rotary dial to the matching sending and receiving channel and it's ready for a CHAT session. This is a great asset for audio/video production, coaching, directing, translating, or any application that can benefit from hands-free wireless communication between two parties! * Features.* Redundant/separate transmitter and receiver design for maximum range and reliability.* Broadcast to unlimited receivers with 16 channels that can switch on the fly with no synchronization or setup needed.* The system comes with dual pouch waist-band cases that hold and protect the transmitters and receivers.* Includes.* Silent PA-TX x2.* Silent PA-RX x2.* Headset Microphone x2.* IE-9 In-Ear Headphone x2.* Dual Pouch Waistband x2.* Battery Info* Each transmitter/receiver requires two AA batteries Not Included.* Compatible with AA rechargeable batteries Not Included.* Can charge directly from the USB charging port on the receiver/transmitter via USB cable.* Weight / Dimensions 16 x 12 x 4; 4lbs. SilentPA-Chat Quick
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.