Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

U-Series Wireless Guitar System

  • Mfr # UG-3 (NuVoice)

  • Zoro # G416082574


product price: $148.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UG-3 (NuVoice)
Zoro #
G416082574
UPC #
692868688737
Country of Origin
China

Description

Musicians want freedom when playing their instrument - freedom to express themselves, & freedom to move. But when it comes to miking instruments, it usually means being tethered down by audio cables.With the U-Series Wireless Instrument System, you don't have to sacrifice your freedom anymore.The wireless transmitter easily attaches to your instrument & can run up to 12 hours on a single AAA battery. The sturdy base receiver can run on AC power or batteries for unlimited placement options. The diversity receiver design protects against signal drop-outs for total reliability. Since there are 16 user-selectable operating frequencies, up to four systems can be used simultaneously. Diversity receiver design eliminates dropouts caused by multipathing & interference 16 operating channels allow for multiple sets to be used simultaneously Operating range of up to 150 feet Adjustable squelch control to minimize outside interference TS 1/4-in audio output LEDs display power, battery, & antenna link status Receiver can operate on 2 AA batteries or included DC power adapter Receiver can be paired w/one of five transmitters: UG-3, UG-9, UF-3, US-3, UV-3 Rear Panel Connections: Power adapter input; 1/4-in output

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.