UHF Handheld Mic System for Digital Video Cameras
Mfr # COMMANDER-FILM-HANDHELD4
Zoro # G916449471
product price: $88.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
COMMANDER-FILM-HANDHELD4
Zoro #
G916449471
UPC #
692868434563
Country of Origin
China
Description
Typical wireless situation: You're jamming along on your wireless set-up, you run into an interference issue and you need to swap frequencies. Until now, most wireless systems would require an interruption of the performance in order to re-sync to new frequencies while being relatively close to the receiver for infrared pairing. With Vocopro's frequency tap-and-syncTM re-syncing is as simple as a touch of a button on either hand-held or bodypack transmitter. This function allows for a seamless instant change of frequency and re-pairing with almost no interruption to your show. Take command of your wireless frequencies with VocoPro's Commander UHF Digital wireless microphone system.The COMMANDER-Film-Handheld by VocoPro is a digital UHF handheld wireless microphone system for digital camera or camcorder. A package designed for the visual artist who wishes to capture comparable audio accuracy with the ease of wireless portability. The Commander-Film-Handheld features: wireless handheld microphone and camera shoe mount receiver. Camera not included * Package Includes: HR, Receiver x 1 HT, Wireless Handheld Mic x 1 SA, shoe mount adapter x 1 Camera not included* Specifications:* Built-in rechargeable battery with 6 hours of run time on each charge. 3.7v Li-ion 650 mAh.* Extend run-time with Mini 5V USB charging port or power bank not included as power source.* Tap-and-SyncTM allows users to change frequency and automatically re-connect at the tap of a button.* Digital UHF operates in 900 MHz, away from TV, radio and Wi-Fi Interference.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.