Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHF Insert Module with Color Coded Handheld Microphone Combo for select Wireless Receivers

  • Mfr # UMHC

  • Zoro # G216066293


product price: $152.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UMHC
Zoro #
G216066293
UPC #
692868486463
Country of Origin
China

Description

The UMH requires one of the following Vocopro units in order to work: UHF-5800, PA-MAN, UHF-8800 or the PA-PRO 900These receivers items are sold separately Frequencies available:E, F, G, H, I, J, K, L, M, N, O, P, PII, Q, R, S, T Comes w/1 microphonetransmitter & 1 modulereceiver. Shipping Dimensions: 11.5-in L x 6.5-in W x 2.25-in H Shipping Weight: 4 lbsthis includes only one set, the following frequencies are also available Model number Suffix: A:CH. 50 FQ: 689.500 Microphone bottom cap color: RED Model number Suffix: B:CH. 47 FQ: 669.500 Microphone bottom cap color: BLUE Model number Suffix: C:CH. 46 FQ: 666.025 Microphone bottom cap color: GREEN Model number Suffix: D:CH. 44 FQ: 651.025 Microphone bottom cap color: ORANGE Model number Suffix: E:CH. 26 FQ: 543.100 Microphone bottom cap color: ORANGE Model number Suffix: F:CH. 28 FQ: 554.500 Microphone bottom cap color: LITE BLUE Model number Suffix: G:CH. 41 FQ: 632.100 Microphone bottom cap color: LITE GRN Model number Suffix: H:CH. 32 FQ: 580.500 Microphone bottom cap color: BLUE Model number Suffix: I:CH. 33 FQ: 588.250 Microphone bottom cap color: RED Model number Suffix: J:CH. 31 FQ: 576.625 Microphone bottom cap color: YELLOW Model number Suffix: K:CH. 34 FQ: 593.500 Microphone bottom cap color: GREEN Model number Suffix: L:CH. 30 FQ: 567.100 Microphone bottom cap color: GRAY Model number Suffix: M:CH. 45 FQ: 656.825 Microphone bottom cap color: YELLOW Model number Suffix: N:CH. 49 FQ: 685.960 Microphone bottom cap color: PINK Model number Suffix: O:CH. 51 FQ: 694.110 Microphone bottom cap color: WHITE Model number Suffix: P:CH. 40 FQ: 629.400 Microphone bottom cap color: PURPLE Model number Suffix: PII:CH. 40 FQ: 630.400 Microphone bottom cap color: PURPLE Model number Suffix: Q:CH. 48 FQ: 676.740 Microphone bottom cap color: DK GRN Model number Suffix: R:CH. 38 FQ: 614.150 Microphone bottom cap color: BROWN Model number Suffix: S:CH. 38 FQ: 619.120 Microphone bottom cap color: LITE BLUE Model number Suffix: T:CH. 39 FQ: 622.665 Microphone bottom cap color: SILVER Model number Suffix: U:CH. 43 FQ: 648.500 Microphone bottom cap color: YELLOW Model number Suffix: V:CH. 42 FQ: 643.500 Microphone bottom cap color: GREY Model number Suffix: W:CH. 35 FQ: 599.300 Microphone bottom cap color: PINK Model number Suffix: X:CH. 36 FQ: 604.125 Microphone bottom cap color: BROWN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.