Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB audio interface, studio condenser microphone, and tabletop boom stand package for content creat

  • Mfr # STREAMER-STUDIO

  • Zoro # G816449502


product price: $148.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STREAMER-STUDIO
Zoro #
G816449502
UPC #
692868788345
Country of Origin
China

Description

With this powerful content creator package from VocoPro, you've got all you need to capture lasting performances, vlogs, and podcasts at home or on the road. The heart of the Streamer package is the STREAMER USB audio interface. Plug in your PC or smart phone with the included condenser mic to broadcast your content to the world.The STREAMER USB audio interface also has tons of features including wireless audio input, 16 sound effects, both chat and singing mode with features like pitch correction, pitch bend & vocal eliminator for accompaniment music. This makes it one of the most flexible AND affordable audio interface packages on the market for content creators* Connect microphones or instruments to your PC/Mac or smart phone for performances, vlogs, and podcasts.* Wireless audio input to stream accompaniment tracks.* 16 sound effects.* Chat/singing mode with pitch correction, pitch band, reverb effects.* Clean mic preamps with a 48V phantom powered input and a non-powered input for dynamic mic or instrument.* Independent mic, reverb, FX, accompaniment, and monitor level controls.* Rechargeable audio interface via USB input to eliminate the need for additional power supply 400Ah.* Vocal eliminator to reduce vocals on accompaniment tracks.* Included in Box:.* USB Audio interface with effects.* Condenser studio microphone.* In-ear headphone.* Table arm stand.* USB cable.* Shipping DIM: 18x13x4.* Shipping WT: 5 lbs.* Battery Info: 3.7 Li-ion / 550mAh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.