Wireless Assistive Listening System with 4 Receivers and 1 Transmitter

  • Mfr # IEM-900-ST4

  • Zoro # G216449324


product price:  $518.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IEM-900-ST4
Zoro #
G216449324
UPC #
692868439742
Country of Origin
China

Description

Hear Every Note, Feel Every Word.Enhance the listening experience for your audience with the VocoPro IEM-900-ST4 Assistive Listening System, designed for churches, theaters, conference halls, classrooms, and live events. This professional-grade four-receiver, one-transmitter system ensures that every listener, no matter where they are, hears crystal-clear audio without interference.Whether you're providing assisted listening for hearing-impaired individuals, in-ear monitoring for performers, or real-time translations for multilingual audiences, the VocoPro IEM-900-ST4 ensures every listener stays connected and engaged with premium stereo sound and full balance control.* Perfect For:.* Houses of Worship - Ensure every attendee hears sermons with clarity.* Live Performances & Theaters - Provide performers with seamless in-ear monitoring.* Educational Institutions - Improve learning environments with crystal-clear audio.* Corporate & Conference Events - Deliver clear presentations to all participants.* Multilingual Events & Interpretation - Balance two languages in real time for a seamless experience.Experience wireless audio excellence with the VocoPro IEM-900-ST4. Upgrade your sound system today!* Stereo In-Ear Monitoring IEM System - Enjoy a richer, more immersive stereo sound experience for better clarity and depth.* Balance Control for Personalized Audio - Each receiver features adjustable left-right balance control, allowing users to fine-tune their mix between two audio sources-perfect for dual-instrument monitoring or simultaneous translation in two languages.* Professional-Grade Wireless Audio - UHF transmission delivers static-free, high-fidelity sound across large spaces.* Multi-Receiver System - Comes with four bodypack receivers so multiple users can listen simultaneously.* Customizable Listening Experience - Each receiver features independent volume control for personalized audio levels.* Long-Range & Reliable Signal - Operates on 900 MHz frequency, avoiding interference from common wireless devices.* Expandable System - Supports additional receivers for larger audiences.* Plug & Play Setup - Easily integrates into existing sound systems for quick and effortless operation.* Included: IEM-900T transmitter x 1 IEM-900R receiver x 4 IE-9 earphone x 4 Assist Listening Sign x 1.* Battery Info: Each receiver requires 2x AA batteries not included.* Weight / Dimensions:6 lbs; 16 x 12 x 6 inches.* Case Pack: N/A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.