Zoro Homepage

Wireless Instrument and headset transmitter with USB receiver for distance learning via PC or smart

  • Mfr # Instrument-Learn-9

  • Zoro # G816449571


product price: $225.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Instrument-Learn-9
Zoro #
G816449571
UPC #
692868098253
Country of Origin
China

Description

Stream, record, and podcast via computer or smart phone* wirelessly with better audio quality compared to a built-in or external microphone. By having a direct connection between the guitar and streaming device it eliminates unwanted background noise and takes the worry out of recording in a location with bad acoustics.A wireless setup also offers flexibility to better frame the performer and their instrument in the camera, making it easier to perform, teach, or learn over the internet. Allowing musicians to connect musically with others all over the world with crystal clear sound!.*USB adapter required for smartphone or tablet * Plug & Play System includes a 30° or 90° wireless guitar transmitter, a wireless headset microphone and a dual channel wireless receiver with USB interface.* Compatible with smartphone*, tablet* or computers and most streaming and recording apps including Facebook live, Zoom, and YouTube.* Digital 900 MHz away from TV radio or Wi-Fi 2.4 or 5.8G interference.* System Includes: UR 1 GT9 1 CT 1 CA 1 HS-C 1.*USB adapter required for smartphone or tablet Commander All

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.