This item is Discontinued.

Volant Universal Pro5 Air Filter - 6.5 x 4.0 x 8.0 in. with 5.0 in. Flange ID 5118

Universal Pro5 Air Filter - 6.5 x 4.0 x 8.0 in. with 5.0 in. Flange ID (Discontinued)

  • Mfr # 5118
  • Zoro # G815829053
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5118
Zoro #
G815829053
UPC #
831362001677
Country of Origin
China

Details

Item
Air Filter

Description

Volant's high performance 5 layer air filters are made of the highest quality textiles pleated between a top and bottom aluminum screen. We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes. Features -Cleanable and Reusable -Five-Layers of protection -Reduces Air Restriction -Increases Engine Output -Optimizes Airflow -Marine grade Stainless Steel clamps -Easy to install - -Pro 5 Round Tapered Blue Air Filter 5 F x 6.5 B x 4 T x 8 H -Universal Pro5 Air Filter - 6.5 x 4.0 x 8.0 in. with 5.0 in. Flange ID Specifications - Size: 6.5 x 4 x 8 in. - Filter Types: Intake System Replacement Filter - Filter Shape: Round Tapered - Filter Style: Flanged - Flange Type: Single Flange - Flange Shape: Round Flange - Filter Color: Blue - Filter Flange Type: Centered - Filter Flange Inside Diameter: 5 - Filter Top Outside Diameter: 4 - Filter Base Outside Diameter: 6.5 - Filter Height: 8 - Weight: 1.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.