Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, Black, 11 1/2, VM30471

  • Mfr # VM30471-M-11.5

  • Zoro # G609956668


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black
Size
11 1/2
Style Number
VM30471
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM30471-M-11.5
Zoro #
G609956668
UPC #
690774651135
Country of Origin
Cambodia

Dimensions

Size
11 1/2
Width
M
Size (PRINT)
11 1/2

Details

Item
Athletic Shoe
Gender
Men's
Color
Black
Style Number
VM30471
Waterproof
Yes
Metatarsal Guard
No
Maximum Heat Rating
250 Degrees F
Oil Resisting Sole
Yes
Conductive
No
Completely Non Metallic
Yes
Heel Definition
Flat Heel
Insulated
No
Style Family
Athletic Shoe
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
Outsole Material
Rubber
Electrical Hazard Rated
No
Closure
Lace Up
Construction
Cemented
Non-Marking Sole
Yes
Outsole Technology
Grip Stick Stone Themed
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Upper Material
Synthetic Fabric, Synthetic Rubber, Nylon, Polyurethane
For Outdoor Traction
Yes
Toe Shape
Round
Insole Material
Foam
Non Metallic Upper
Yes
Metal Chip Resisting Sole
Yes
Wide Toe Cap
Yes
Insole Technology
Soft Landing Comfort
Toe Cap Material
Composite
Insole Material (PRINT)
Foam
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Outsole Technology (PRINT)
Grip Stick Stone Themed
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Synthetic Fabric, Synthetic Rubber, Nylon, Polyurethane
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Maximum Heat Rating (PRINT)
250 Degrees F
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number VM30471

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.