Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, Black, 11, VM30117

  • Mfr # VM30117-M-11.0

  • Zoro # G809956307


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black
Size
11
Style Number
VM30117
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM30117-M-11.0
Zoro #
G809956307
UPC #
690774634039
Country of Origin
Viet Nam

Dimensions

Size
11
Width
M
Size (PRINT)
11

Details

Item
Athletic Shoe
Gender
Men's
Color
Black
Style Number
VM30117
Waterproof
Yes
Completely Non Metallic
Yes
Electrical Hazard Rated
No
Non Metallic Upper
Yes
Maximum Heat Rating
250 Degrees F
Construction
Cemented
Conductive
No
Metatarsal Guard
No
For Outdoor Traction
Yes
Heel Definition
Flat Heel
Puncture Resistant Insole
No
Outsole Technology
Grip Stick Stone Themed
Metal Chip Resisting Sole
Yes
Outsole Material
Rubber
Toe Shape
Round
Style Family
Athletic Shoe
Closure
Lace Up
Wide Toe Cap
Yes
Static Dissipative
Yes
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Upper Material
Synthetic Fabric, Synthetic Rubber, Nylon, Polyurethane
Insole Technology
Soft Landing Comfort
Insulated
No
Toe Cap Material
Composite
Insole Material
Foam
Upper Material (PRINT)
Synthetic Fabric, Synthetic Rubber, Nylon, Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
250 Degrees F
Insole Material (PRINT)
Foam
Puncture-Resistant Sole (PRINT)
No
Outsole Technology (PRINT)
Grip Stick Stone Themed
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I)
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative Yes, Style Number VM30117

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.