Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, Black, 12, VM30471

  • Mfr # VM30471-M-12.0

  • Zoro # G909956658


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black
Size
12
Style Number
VM30471
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM30471-M-12.0
Zoro #
G909956658
UPC #
690774651142
Country of Origin
Cambodia

Dimensions

Size
12
Width
M
Size (PRINT)
12

Details

Item
Athletic Shoe
Gender
Men's
Color
Black
Style Number
VM30471
Waterproof
Yes
Upper Material
Synthetic Fabric, Synthetic Rubber, Nylon, Polyurethane
Manufacturers Suggested Sole Slip Rating
Best
Insole Material
Foam
Toe Shape
Round
Non-Marking Sole
Yes
For Outdoor Traction
Yes
Chemical Resisting Sole
Yes
Insulated
No
Construction
Cemented
Metal Chip Resisting Sole
Yes
Metatarsal Guard
No
Outsole Technology
Grip Stick Stone Themed
Insole Technology
Soft Landing Comfort
Toe Cap Material
Composite
Heel Definition
Flat Heel
Outsole Material
Rubber
Closure
Lace Up
Conductive
No
Completely Non Metallic
Yes
Maximum Heat Rating
250 Degrees F
Puncture Resistant Insole
No
Style Family
Athletic Shoe
Oil Resisting Sole
Yes
Static Dissipative
No
Electrical Hazard Rated
No
Wide Toe Cap
Yes
Non Metallic Upper
Yes
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Foam
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Maximum Heat Rating (PRINT)
250 Degrees F
Outsole Technology (PRINT)
Grip Stick Stone Themed
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Upper Material (PRINT)
Synthetic Fabric, Synthetic Rubber, Nylon, Polyurethane
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number VM30471

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.